Shop All Plate Casters
Global Industrial
4 Rubber Swivel Stem Casters, 500 lb Capacity, Set of 4
Mfr # 184233
Zoro # G308591498
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184233
- Zoro # G308591498
- UPC # 707022030014
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4 in |
Details
Color | Gray |
Description
4 Rubber Swivel Stem Casters, 500 lb Capacity, Set of 4. Mobilize your shelving unit with this set of four 4 rubber swivel casters. Shaft is 7/16 diameter and 1-1/2 long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH6)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- US CARGO CONTROL 2 in x 27 ft Yellow Ratchet Strap w/ Black Flat Hook (5027FH-Y)
- ZORO SELECT Stem Caster, 100 lbs Load Rating, Zinc Plated (400K80)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- GLOBAL INDUSTRIAL Floor Lock for 8 Casters (241851D)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- GLOBAL INDUSTRIAL 3 Rubber Wheel, Light Duty Rigid Plate Caster, 150 Lb. Capacity (308508)
- GLOBAL INDUSTRIAL Replacement 8 Caster Kit for Plastic Service Carts - Pneumatic, 2 Swivel & 2 Rigid (498527)
- GLOBAL INDUSTRIAL 6 Mold-on Rubber Wheel, Heavy Duty Swivel Plate Caster, 500 lb. Capacity (601122)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- Global Industrial Plate Casters