Shop All Picnic Tables
Global Industrial
4' Rectangular Expanded Metal Outdoor Table, Blue
Mfr # 277550BL
Zoro # G508647780
original price:
$481.99
9% off
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Tabletop Material Expanded Metal
- Overall Width 30 in
- Color Blue
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277550BL
- Zoro # G508647780
- UPC # 707022464246
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 30 in |
Overall Height | 30 in |
Details
Item | Utility Table |
Shape | Rectangular |
Tabletop Material | Expanded Metal |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Commercial outdoor portable tables are ideal for restaurants, cafs, patios and more. All-steel utility tables are great for a variety of indoor and outdoor applications. Utility tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 4000 PSI Spray Gun With Insulated Lance (85.205.026)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- BRIGGS & STRATTON SPRING-VALVE (691270)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Green (277570GN)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Black (277151KBK)
- TRUE FABRICATIONS Wicker Picnic Set (2629)
- Global Industrial Patio Furniture