Shop All Plate Casters
Global Industrial
4 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 600 Lb. Capacity
Mfr # 748207
Zoro # G208620755
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 748207
- Zoro # G208620755
- UPC # 707022369640
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 1/1/2002 |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV)
- PEERLESS Chain, Straight, 20 ft., 3500 lb., Welded (5050220)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- B & P MANUFACTURING Cable Kit, with A5 Style Handle (2006-308)
- GLOBAL INDUSTRIAL 3 Rubber Wheel, Light Duty Rigid Plate Caster, 150 Lb. Capacity (308508)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/2 (232CP3)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL Replacement Pair Of 4in Polyurethane Swivel Casters For 412559 (412563)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Flat Free Tire (410/350-4), 4x4-1/2 To (100CS1035FF44HDB-03)
- Global Industrial Plate Casters