Shop All Plate Casters
Global Industrial
4 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 600 Lb. Capacity
Mfr # 748307
Zoro # G808619661
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 748307
- Zoro # G808619661
- UPC # 707022369671
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 1/1/2002 |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-10)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 800 lb. Capacity (601220)
- GLOBAL INDUSTRIAL Replacement 6 Swivel Caster for Hotel Cart Model 603575 (RP9037)
- GLOBAL INDUSTRIAL 8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity (748042)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- GLOBAL INDUSTRIAL Floor Lock for 4 Casters (241851A)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 260 lb (P14S-RP050K-12-TB)
- Global Industrial Casters