Shop All Shipping Cartons
Global Industrial
4 Panel Shipping Crate w/ Lid, 23-1/4L x 19-1/4W x 19-1/2H
Mfr # B2352227
Zoro # G408613137
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 20 in
- Length 24 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2352227
- Zoro # G408613137
- UPC # 707022433655
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 20 in |
Length | 24 in |
Height | 20 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 13 W x .25 D x 19 H in. AOS Office School Flat Storage File 19 Folders; Pack 10 (VFolder19)
- TRODAT Micro Message Date Stamp (TDTE4853L)
- GLOBAL INDUSTRIAL 48 x 36 Magnetic Glass Dry Erase Whiteboard with Markers and Eraser, White (695260)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 23-1/4W x 23-1/2H (B2352224)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 48W x 48H (B2352209)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4L x 29-1/4W x 29-1/4H (B2352223)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 47-5/16L x 29-1/4W x 29-1/2H (B2352217)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H (B2352206)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (11A676)
- Global Industrial Shipping Cartons