Shop All Shipping Cartons
Global Industrial
4 Panel Hinged Shipping Crate w/Lid & Pallet, 39-1/2L x 39-1/2W x 34-1/2H
Mfr # B2352219
Zoro # G108611945
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 40 in
- Length 40 in
- Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2352219
- Zoro # G108611945
- UPC # 707022433570
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 40 in |
Length | 40 in |
Width | 40 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Slide Seal 12" x 16", 3 mil, Clear, Pk250 (9AEK6)
- PYRAMID Biometric Time Clock System, Digital, (TTELITEEK)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid & Pallet, 40-1/4L x 28W x 20H (B2352218)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 47-5/16L x 29-1/4W x 29-1/2H (B2352217)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H (B2352206)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 23-1/4W x 23-1/2H (B2352224)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 10"L x 8"W x 2"H, Kraft (1082)
- Global Industrial Shipping & Moving Boxes