Shop All Shipping Cartons
Global Industrial
4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4L x 29-1/4W x 29-1/4H
Mfr # B2352223
Zoro # G108611976
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 30 in
- Width 30 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2352223
- Zoro # G108611976
- UPC # 707022433617
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 30 in |
Width | 30 in |
Length | 30 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- ZORO SELECT Plastic Strapping, 300 ft. L, 35 mil (33RZ09)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H (B2352206)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid & Pallet, 40-1/4L x 28W x 20H (B2352218)
- GLOBAL INDUSTRIAL Plastic Folding Bulk Shipping Container, 32x30x25, 1800 lb. Capacity (270284)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 39-1/2L x 39-1/2W x 34-1/2H (B2352219)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- Global Industrial Shipping & Moving Boxes