Shop All Shipping Cartons
Global Industrial
4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 23-1/4W x 23-1/2H
Mfr # B2352224
Zoro # G008611946
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 24 in
- Length 24 in
- Height 28-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2352224
- Zoro # G008611946
- UPC # 707022433624
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 24 in |
Length | 24 in |
Height | 28-3/4 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNW1)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- INNOVERA 15968 Profit Analyzer Calculator, Dual Power, 12-Digit LCD Display (IVR15968)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- GLOBAL INDUSTRIAL 4 Panel Shipping Crate w/ Lid, 23-1/4L x 19-1/4W x 19-1/2H (B2352227)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H (B2352206)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 19-1/4W x 19-1/2H (B2352226)
- GLOBAL INDUSTRIAL Plastic Folding Bulk Shipping Container, 32x30x25, 1800 lb. Capacity (270284)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- Global Industrial Shipping & Moving Boxes