Shop All Shipping Cartons
Global Industrial
4 Panel Hinged Shipping Crate w/ Lid, 11-1/4L x 11-1/4W x 11-1/2H
Mfr # B2352229
Zoro # G508613198
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 12 in
- Width 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2352229
- Zoro # G508613198
- UPC # 707022433679
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 12 in |
Width | 12 in |
Height | 12 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- INTERTAPE Stretch Wrap, 20x5000 ft., 90 Gauge (H12292000-V5)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- CANON Cartridge, CL-31, Ink (CLI251XLC)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4L x 29-1/4W x 29-1/4H (B2352223)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 47-5/16L x 29-1/4W x 29-1/2H (B2352217)
- GLOBAL INDUSTRIAL Plastic Folding Bulk Shipping Container, 32x30x25, 1800 lb. Capacity (270284)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 48W x 48H (B2352209)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 19-1/4W x 19-1/2H (B2352226)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H (B2352206)
- IDL PACKAGING Shipping and Moving Box, 6"x6"x6", PK10 (B-666-10)
- Global Industrial Shipping Cartons