Shop All Wire Carts
Global Industrial
4 Level Chrome Wire Cart, 21L x 24W x 45H
Mfr # 269562
Zoro # G108642932
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 40
- Outside Length 21
- Outside Width 24
- Material Chrome Wire
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269562
- Zoro # G108642932
- UPC # 707022337403
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 40 |
Outside Length | 21 |
Outside Width | 24 |
Details
Material | Chrome Wire |
Color | Gray |
Wheel Type | Truck no Bin |
Assembled | Yes |
Description
Bins sold separately. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1 increments. Chrome wire carts offer an attractive finish thats suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5 polyurethane swivel casters 2 with brakes. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- DEMAG Motorized Trolley, 4800 lb. (EU22-200 80/20 FPM 220-480V)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 36L x 18W x 40H (269009)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 48L x 24W x 40H (269012)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x24x67 In. (3TPC5)
- Global Industrial Wire Carts