Shop All Strut Channel Accessories
Global Industrial
4 Hole 90° Fitting, Electro-Galvanized, 1-5/8
Mfr # 713118
Zoro # G108596105
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 1/5/2008
- Material Astm A635
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713118
- Zoro # G108596105
- UPC # 707022353113
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/5/2008 |
Length | 4 in |
Details
Color | Silver |
Material | Astm A635 |
Description
Fittings are used for Unistrut framing system installation applications. 1-5/8 fittings are constructed with an electro-galvanized zinc finish for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 21.5 Amp 2P (RHU-10-21.5K1)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC, Depth: 1.75 in (16204-1)
- SIEMENS Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (ITEQ220)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 75 ft. (5007)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 3/8-16 (713103)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- ZORO SELECT Channel Rigid Pipe Strap, 4In, Silver, PK10 (V110 4EG)
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel (SPRA0050EG)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- Global Industrial Strut Channel Accessories