Shop All Upright Vacuums
Global Industrial
4 Gallon HEPA Canister Vacuum, Stainless Steel
Mfr # 713165
Zoro # G809146517
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Net Weight 19.9
- Material Stainless Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713165
- Zoro # G809146517
- UPC # 707022402552
- Country of Origin China
- Category Upright Vacuums
Details
Voltage | 120 |
Net Weight | 19.9 |
Material | Stainless Steel/Plastic |
Description
The HEPA High Efficiency Particulate Absorbing filter removes 99.97% of air particles down to 0.3 microns, meeting OSHA filtration requirements. Powerful cleaning capability with low operating noise can be used for public area cleaning such as healthcare facilities, schools, government buildings, airports, hotels, and more. This model includes a washable sack filter with a motor filter to keep damaging dust and particles from causing reduced operating efficiency or blockage. Ergonomic handle and large, protected rear wheels and swivel front wheels provide easy mobility. Non-marking protective bumper shields furniture and walls from nicks and scrapes. Tools and high visibility orange power cord can be stored on the canister. Dust bag holds 2.1 gallons of dirt and debris to reduce bag changes. Vacuum includes 1 HEPA filter, 1 filter bag, 1 hose, 2 extension wands, 1 crevice nozzle, 1 round brush, and 1 metal brush. Recovery tank capacity is 4 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29621)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- PHONESOAP HomeSoap-White (XLB-1White)
- GLOBAL INDUSTRIAL Commercial Upright Vacuum w/ Tools, 14in Cleaning Path (641835)
- GLOBAL INDUSTRIAL Upright Vacuum, 12 Cleaning Path (641287)
- ORECK Commercial Upright Vacuum w/Pigtail, Red/Silver (ORKU2000RB1)
- DUSTLESS TECHNOLOGIES BackPack Vacuum, HEPA, 4 Stage, 2.5 gal. (D1505)
- ELECTROLUX FLOOR CARE CO Sanitaire, TRADITION UPRIGHT VACUUM WITH SHAKE-OUT BAG, 12 LB, GRAY/RED (SC679K)
- ROYAL APPLIANCE MANUFACTURING Oreck® U2000 Series Lightweight Upright Vacuum, 12" Cleaning Width (U2000R-1)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- Global Industrial Upright Vacuums