Shop All Food Service Appliance Parts
Global Industrial
4 Casters wtith Brakes For Nexel Merchandisers, Refrigerators & Freezers
Mfr # 243293
Zoro # G308613237
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nexel® Merchandisers, Refigerators & Freezers
- Height 3-11/16 in
- Width 5-1/2 in
- Depth (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243293
- Zoro # G308613237
- UPC # 707022487955
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-11/16 in |
Width | 5-1/2 in |
Depth (In.) | 5 |
Details
Item | Casters |
For Use With | Nexel® Merchandisers, Refigerators & Freezers |
Description
These replacement 4 casters with brakes are compatible with the Nexel Merchandiser Refrigerators models 243005, 243006 & 243035, Nexel Reach-in Refrigerators models 243007 & 243008, Nexel Reach-in Freezers models 243009, 243010 & 243036, Nexel Merchandiser Refrigerator model 243037 and Nexel Merchandiser Freezer model 243038. Connects to listed unit to allow for complete service of refrigerators and freezers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Burner (844516-16)
- ACCUREX Relay, Dpdt, 120 Vac, Find-405281 (383560)
- SOLO Disposable Knife, Clear, Heavy Weight, PK1000 (GDC6KN-0090)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Blade For Nexel Model 243038 (243234)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- GLOBAL INDUSTRIAL Replacement Door Handle For Nexel Model 243006 (243295)
- GLOBAL INDUSTRIAL Replacement Evaporator For Nexel Model 243010 (243263)
- ICE-O-MATIC Low Pressure Switch (9041094-01)
- Global Industrial Food Service Appliance Parts