Shop All Food Service Appliance Parts
Global Industrial
4 Casters For Nexel Merchandisers, Refrigerators & Freezers
Mfr # 243292
Zoro # G308613251
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nexel® Merchandisers, Refigerators & Freezers
- Height 3-3/16 in
- Width 5-3/8 in
- Depth (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 243292
- Zoro # G308613251
- UPC # 707022487948
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 3-3/16 in |
Width | 5-3/8 in |
Depth (In.) | 5 |
Details
Item | Casters |
For Use With | Nexel® Merchandisers, Refigerators & Freezers |
Description
These replacement 4 casters are compatible with the Nexel Merchandiser Refrigerators models 243005, 243006 & 243035, Nexel Reach-in Refrigerators models 243007 & 243008, Nexel Reach-in Freezers models 243009, 243010 & 243036, Nexel Merchandiser Refrigerator model 243037 and Nexel Merchandiser Freezer model 243038. Connects to listed unit to allow for complete service of refrigerators and freezers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Fisher Creamy Natural Fisher Peanut Butter 35lbs (01702)
- HANDI-FOIL OF AMERICA JIF-FOIL Half-Steam Table Pan, PK100 (8450)
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Taupe/Natural (13298)
- VULCAN HART Water Pmkit 700-064V Filter (00-857487-00600)
- GLOBAL INDUSTRIAL Replacement Thermostat For Nexel Model 243008 (243288)
- GLOBAL INDUSTRIAL Replacement Glass Door Gasket For Nexel Model 243004 (243276)
- GLOBAL INDUSTRIAL Replacement Gasket For Nexel Models 243008, 243010, 243035 & 243036 (243275)
- GLOBAL INDUSTRIAL Replacement Defrost Heater For Nexel Model 243038 (243251)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor Blade For Nexel Models 243005 & 243006 (243236)
- GLOBAL INDUSTRIAL Replacement Condenser Fan Motor For Nexel Model 243004 (243237)
- FRYMASTER Pump Kit - Viking For - Part# Fm8263191 (FM8263191)
- Global Industrial Food Service Appliance Parts