Shop All Disposable Suits & Coveralls
Global Industrial
3XL, 25 PK, White, 60% Polypropylene/40% Polyethylene
Mfr # 708188XXXL
Zoro # G908610889
product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 60% Polypropylene/40% Polyethylene
- Color White
- Length 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708188XXXL
- Zoro # G908610889
- UPC # 707022357838
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Length | 74 in |
Details
Material | 60% Polypropylene/40% Polyethylene |
Color | White |
Description
The microporous coverall is designed to provide full body protection for multiple applications including automotive refinishing, waste management, remediation, and more. The coverall is made of a liquid-resistant film that is laminated to a fabric-like polypropylene lining to ensure safety against non-hazardous particles, light splashes, and aerosols. The lightweight, antistatic design is breathable for user comfort during extended work days. Includes open wrists and ankles for added comfort and breathability. Zip front for easy user access and removal. Color finish is White. Size is 3X-Large. Package quantity is 25/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- SIGNMISSION OSHA Notice Sign, 3.5" H, 5" W, Contains No PCBs (Polychlorinated Biphenyls), Landscape, 10PK (OS-NS-D-35-L-19529-10PK)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- 3M Disposable P95 Organic Vapor Respirator (70070190734)
- GLOBAL INDUSTRIAL Disposable Coverall, 2XL, 25 PK, White, Polypropylene (708186XXL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XL)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708189L)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, 60% Polypropylene/40% Polyethylene (708188L)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- Global Industrial Disposable Clothing