Shop All Entrance Mats
Global Industrial
3'W x 5'L Plush Entrance Mat, 3/8 Thick, Gray
Mfr # 800376GY
Zoro # G408620876
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8
- Color Gray
- Size Standard size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800376GY
- Zoro # G408620876
- UPC # 96801694494
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | Standard size |
Details
Thickness | 3/8 |
Color | Gray |
Description
Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8 thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- GLOBAL INDUSTRIAL 4'W x 6'L Plush Entrance Mat, 3/8 Thick, Charcoal Black (800478BK)
- GLOBAL INDUSTRIAL 3'W x 5'L Plush Entrance Mat, 3/8 Thick, Charcoal Black (800376BK)
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- CAROLINES TREASURES 24 x 36 in. Tricolor Beagle Kitchen Scene Indoor or Outdoor Mat (CK7744JMAT)
- YARD TUFF Drag Mat 3x3 (YTF-33HPDM)
- WATERHOG Waterhog Mat, Navy, 4 ft. W x (MAT160NY)
- WEATHERTECH Indoor Mat 48" x 30", IDM2B (IDM2B)
- Global Industrial Floor Mats