Shop All Entrance Mats
Global Industrial
3'W x 10'L Plush Entrance Mat, 3/8 Thick, Charcoal Black
Mfr # 800377BK
Zoro # G108620879
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Size Standard size
- Thickness 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800377BK
- Zoro # G108620879
- UPC # 96801694456
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | Standard size |
Details
Color | Charcoal |
Thickness | 3/8 |
Description
Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8 thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- GLOBAL INDUSTRIAL 4'W x 6'L Plush Entrance Mat, 3/8 Thick, Charcoal Black (800478BK)
- GLOBAL INDUSTRIAL 3'W x 5'L Plush Entrance Mat, 3/8 Thick, Charcoal Black (800376BK)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- GEO CRAFTS Geo Crafts G337 MONARCH 30 18 x 30 in. Monarch Half Round Doormat (G337 MONARCH 30)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- CAROLINES TREASURES Carolines Treasures BB7575JMAT Watercolor Nautical Whales Indoor or Outdoor Mat; 24 x 36 in. (BB7575JMAT)
- Global Industrial Entrance Mats