Shop All Skate Wheel Conveying
Global Industrial
3ft3in to 12ft10inL Steel Skate Wheel Conveyor, Portable & Expandable, 18in W
Mfr # 988989
Zoro # G911892197
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988989
- Zoro # G911892197
- Country of Origin China
- Category Skate Wheel Conveying
Description
Global Industrial™ PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR. Retracts to 3ft3in to Save Space!. Instantly set up conveyor lines for shipping, receiving, assembly and packaging areas. Flexible, portable skate wheel gravity conveyor expands from 3ft3in to 12ft10in. Rugged 5/16in steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. 1-1/4in compressed to 4in expanded axle centers for a 7in minimum package size. Seven zinc plated telescopic legs with 4in thermoplastic rubber swivel casters adjust independently from 31-3/4in to 40-1/2in to achieve maximum gravity flow and create banked curves. All units bend around a 27in radius. End legs have locking brakes. Includes convenient box stop and hook couplers to connect additional conveyors. Assembles easily. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK9)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- WARN INDUSTRIES WINCH ACCESSORIES, SAFTEY HOOK STRAP (39557)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Nylon Skate Wheels, 6'2 to 24'8 (168111)
- GLOBAL INDUSTRIAL 6'2 to 24'8 Portable Flexible & Expandable Conveyor - Steel Skate Wheels - 175 Lbs. Per Foot (168112)
- GLOBAL INDUSTRIAL 24W Portable Flexible & Expandable Conveyor, Steel Skate Wheels, 6'2 to 24'8 (168113)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- ULTIMATION Plastic Replacement Skate Wheels, 100PK (SKPW-100)
- Global Industrial Skate Wheel Conveying