Shop All Warehouse Corner & Wall Protectors
Global Industrial
3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each
Mfr # 708374
Zoro # G009146515
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708374
- Zoro # G009146515
- UPC # 707022396264
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Details
Material | Polyurethane Foam |
Item | Radius Corner Guard |
Color | Black |
Description
These cushioned polyurethane foam bumper guards provide impact resistance and furniture corner protection against damage and user injury. The polyurethane foam construction is both soft and durable making it ideal for various working and moving conditions. Durable self-adhesive easily secures to various surfaces while sustaining lasting holding strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32580)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- ANCRA 34 in. Knurled Grip Standard Winch Bar (42313-17-GRA)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- GLOBAL INDUSTRIAL 90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L (670669)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- GLOBAL INDUSTRIAL 90-Degree Flat Shelf Bumper Guard, Type E, Black/Yellow, 39-3/8L (670671)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708373)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- Global Industrial Warehouse Corner & Wall Protectors