Shop All Fully-Threaded Rods & Studs
Global Industrial
3/8/2016, 72 in, Carbon Steel
Mfr # 713128
Zoro # G508661229
Sold in multiples of 6 for $45.30
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8/2016
- Overall Length 72 in
- Material Carbon Steel
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 713128
- Zoro # G508661229
- UPC # 707022353212
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8/2016 |
Overall Length | 72 in |
Details
Material | Carbon Steel |
Finish | Zinc plated |
Description
Threaded Rods are zinc plated carbon used in plumbing, contracting, and maintenance applications to join and stabilize structures or objects, often into ceilings or walls. Zinc plating construction retards the corrosion rate in a normal atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, Znc, PK50 (U39101.021.0087)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK (U12348.062.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32470)
- ZORO SELECT Fully Threaded Rod, M52-5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.520.1000)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32483)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 316, Plain Finish (U55070.031.3600)
- Global Industrial Fully-Threaded Rods & Studs