Shop All Panel & Sheet Carts
Global Industrial
38 Upright Frame for 48L Adjustable Panel Truck, 2PK
Mfr # 585235
Zoro # G508612252
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 585235
- Zoro # G508612252
- UPC # 707022077286
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Height | 38 in |
Details
Material | Steel |
Color | Blue |
Description
Upright 1-3/16 diameter pipe frames adjust on 3-1/2 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4TP)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 2400 Lb. Capacity, 60L x 30W (241444)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- GLOBAL INDUSTRIAL 38 Upright Frame for 60L Adjustable Panel Truck, 2PK (585238)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- Global Industrial Platform & Panel Trucks