Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662150BL
Zoro # G708623850
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 662150BL
- Zoro # G708623850
- UPC # 707022330411
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shelf Collar Plug, Chrome (AL)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662133YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- Global Industrial Bin Cabinets