Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662149BL
Zoro # G708623843
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,240.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 662149BL
- Zoro # G708623843
- UPC # 707022334877
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- LAMP Soft-Closing Lid Stay (SLS-ELAN-HL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662141RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- Global Industrial Bin Cabinets