Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662148YL
Zoro # G708623829
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 662148YL
- Zoro # G708623829
- UPC # 707022334860
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Silver 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHSV)
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- ECONOCO Linea Double Bar Rack (LNH60)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500134)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662133YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136RD)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- Global Industrial Bin Cabinets