Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662147BL
Zoro # G108623870
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,607.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 662147BL
- Zoro # G108623870
- UPC # 707022338400
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (30239BLACK)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662141RD)
- GLOBAL INDUSTRIAL Bin Cabinet with 132 Yellow Bins, 38x24x72 (662136YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662152BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- Global Industrial Bin Cabinets