Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662143RD
Zoro # G908623865
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 662143RD
- Zoro # G908623865
- UPC # 707022338387
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- LOWELL Rack Drawer wlock 2Ux14D (UDP-214)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLO)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147RD)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- Global Industrial Bin Cabinets