Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662141RD
Zoro # G108623849
product price: $1,402.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,402.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 662141RD
- Zoro # G108623849
- UPC # 707022332576
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (30210BLUE)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- GLOBAL INDUSTRIAL Bin Cabinet with 132 Yellow Bins, 38x24x72 (662136YL)
- GLOBAL INDUSTRIAL Bin Cabinet with 72 Blue Bins, 38x24x72 (662148BL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- Global Industrial Bin Cabinets