Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662137BL
Zoro # G208623824
product price: $1,541.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,541.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 662137BL
- Zoro # G208623824
- UPC # 707022331524
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 24.68 gal Volume Capacity (FP32 Gray)
- ECONOCO Mondo Mannequins Adjustable Floor Standing Black Costumer w/Hangers (MAPF4/MAB)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662141RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- Global Industrial Bin Cabinets