Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662133BL
Zoro # G908623827
product price: $1,484.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,484.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 662133BL
- Zoro # G908623827
- UPC # 707022334822
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37686GREY)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- Global Industrial Bin Cabinets