Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662132RD
Zoro # G108623825
product price: $1,422.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,422.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 662132RD
- Zoro # G108623825
- UPC # 707022337106
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Pail Opener, 5 pack (556)
- ROMANOFF Storage Bin, Plastic, Green, 3 PK (72505)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147RD)
- GLOBAL INDUSTRIAL 36 in W, 72 in H, 18 D (500139)
- GLOBAL INDUSTRIAL 36 in W, 72 in H, 18 D (500138)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- Global Industrial Bin Cabinets