Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 603400YL
Zoro # G708623874
product price: $1,356.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603400YL
- Zoro # G708623874
- UPC # 707022336000
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- AKRO-MILS Plastic Divider, Black, 5 15/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40462)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662141RD)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500134)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- GLOBAL INDUSTRIAL Bin Cabinet with 132 Yellow Bins, 38x24x72 (662136YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-5295)
- Global Industrial Bin Cabinets