Shop All Voice & Data Communication Cabinets
Global Industrial
37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled
Mfr # 239116
Zoro # G308653509
product price: $1,395.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,395.99
Free 30-Day Returns
Key Features
- Height 72 in
- Width 24 in
- Depth 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239116
- Zoro # G308653509
- UPC # 707022011525
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 72 in |
Width | 24 in |
Depth | 36 in |
Details
Item | Server Rack Cabinet |
Material | Steel |
Description
Rack cabinet supports rack-mountable servers and options. Heavy gauge steel data cabinet includes interior mounting channels and hardware. Front and rear locking doors and removable side panels permit full access and doors are perforated for ventilation. Includes 115 volt, UL listed power strip on mounting panel. Rack conforms to the industry standard for 19W type A rack cabinets. Leveling feet. Black powder coat finish. Overall 24W x 36D x 72H. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- Global Industrial Voice & Data Communication Cabinets