Shop All Shelving & Rack Accessories
Global Industrial
36x12 Steel Shelf With 4 Clips 20 GA
Mfr # 234048
Zoro # G908610612
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 12
- Overall Width 36 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 234048
- Zoro # G908610612
- UPC # 707022005654
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 |
Overall Width | 36 in |
Details
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Steel, box-formed on front and rear for added strength and safety. Includes shelf clips. Shelves are punched 2 centers for divider adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 24D X 120H (23CP2412)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- GLOBAL INDUSTRIAL Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK (493325)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- GLOBAL INDUSTRIAL Three-Sided Frame, Poly-Z-Brite, 30x18 (DF1830Z)
- KIPP Connector for 25 mm (1") Square Tube, Right Angle, A=25, L=73, 5±0, 7, PA Plastic, Steel Core (K0616.1251512)
- Global Industrial Shelving & Rack Accessories