Shop All Cart, Truck & Dolly Parts
Global Industrial
36W x 18D Dolly Base Without Casters
Mfr # 188CP55
Zoro # G808596542
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Silver
- Assembled No
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 188CP55
- Zoro # G808596542
- UPC # 707022055062
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 36 in |
Depth | 18 in |
Details
Material | Steel |
Color | Silver |
Assembled | No |
Description
. This rugged steel dolly base allows you to convert a shelving unit into a mobile unit or cart. Corner bumpers protect walls and doorways. Plate Casters must be ordered separately. Order same size as your shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI KFI Fairlead Bracket Warn VRX/AXON (Standard) (101715)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (4ZX44)
- ZORO SELECT Caster, S-Axle, 4 x 1/4 (MH21VK3901G)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- HAMILTON Duralast Wheel, 8X4 1-1/4Rb (W-840-D-1-1/4)
- Global Industrial Cart, Truck & Dolly Parts