Shop All File Cabinets
Global Industrial
36W Premium Lateral File Cabinet, 4 Drawer, Black
Mfr # 252470BK
Zoro # G908591683
product price: $1,067.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Height 52 in
- Material Steel
- Overall Depth 18
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 252470BK
- Zoro # G908591683
- UPC # 707022115315
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 52 in |
Overall Depth | 18 |
Width | 36 in |
Details
Color | Black |
Material | Steel |
Description
Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Putty (506825PY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 60W, Black (240278)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- Global Industrial File Cabinets