Shop All Room Dividers
Global Industrial
36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels
Mfr # 240259
Zoro # G108619828
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 14-1/2 in
- For Use With All 36"W Traditional Partitions
- Overall Depth 14
- Overall Width 36 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240259
- Zoro # G108619828
- UPC # 707022018753
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 14-1/2 in |
Overall Depth | 14 |
Overall Width | 36 in |
Details
For Use With | All 36"W Traditional Partitions |
Assembly | Required |
Description
Hanging Shelf for 1-3/4 Partition/Cubicle panels. Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- GLOBAL INDUSTRIAL Office Partition Panel, 36-1/4W x 60H, Tan (238635TN)
- GLOBAL INDUSTRIAL Office Panels High-Low Straight Connector Kit (240227)
- GLOBAL INDUSTRIAL 48-1/4W x 96H Freestanding Office Partition Panel, Blue (695789FBL)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- Global Industrial Room Dividers