Shop All Air Curtains and Accessories
Global Industrial
36W Air Curtain With Remote Control
Mfr # 246608
Zoro # G408644346
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Height 8-5/8 in
- Voltage 120
- Depth 8-1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246608
- Zoro # G408644346
- UPC # 707022119559
- Country of Origin China
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Height | 8-5/8 in |
Depth | 8-1/2 in |
Details
Voltage | 120 |
Color | White |
Description
Operates with built-in control pad or remote control. Oscillating louvers direct airflow. Features 2-speed fan operation. Air curtain can be mounted above or next to doors using included hardware. Measures 36W x 8-1/2D x 8-5/8H. 5'L power cord with grounded NEMA 5-15 plug. 120V. ETL & cETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x30x1 FBG Furn Filter (10055.01203)
- DELTA BREEZ Bath Fan 110 Cfm (SIG110)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (2132-0250-2225)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- GLOBAL INDUSTRIAL 60W Air Curtain With Remote Control (246610)
- GLOBAL INDUSTRIAL 48 W Air Curtain With Remote Control (246609)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 150 & 200, White, 3/Pack (1-4-2801-0192)
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 100, White, 2/Pack (1-4-2801-0191)
- Global Industrial Air Curtains and Accessories