Shop All Guard Rails
Global Industrial
36L Pedestrian Barrier, Steel, Yellow
Mfr # 940370
Zoro # G908639125
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 36 in
- Width 1 in
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 940370
- Zoro # G908639125
- UPC # 707022019484
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 36 in |
Width | 1 in |
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Type | Safety Railing |
Description
Ideal for directing personnel or traffic flow. Heavy-duty 1-5/8 diameter 42 high steel pipe frame with mid-rail for rigidity. Mounting Sockets sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Cold Shut, Steel, Zinc Plated (T4900824)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/8" x 6 (EHTBGV38X6)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., Ball Bearings (53CM85)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow (708435)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow (708431)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow (708440)
- Global Industrial Guard Rails