Shop All Bulletin Boards
Global Industrial
36inW x 24inH Fabric Mesh Bulletin Board, Black
Mfr # 695876
Zoro # G008620740
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Color Black
- Depth 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695876
- Zoro # G008620740
- UPC # 707022465212
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Depth | 9/16 in |
Details
Board Color | Black |
Description
Sleek and minimal design blends seamlessly into any office, classroom, or workspace setting. The bulletin board's aluminum frame construction and self-healing surface, made of tightly woven polyester fabric, ensure items stay put and allow for continued use without major wear, unlike traditional cork boards that can break or crumble over time. Measures: 36 W x 24 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Pink, Pk1000 (5CXL8)
- DELL Dell 200715 High Yield Toner Cartridge for Dell B2375 (200715)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G30063)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84006)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- Global Industrial Bulletin Boards