Shop All Ball Transfer Tables
Global Industrial
36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center
Mfr # 293271
Zoro # G411970425
product price: $489.99
/ea
Free Shipping & Returns
$489.99
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
- Brand Global Industrial
- MFR # 293271
- Zoro # G411970425
- UPC # 707022499316
- Country of Origin China
- Category Ball Transfer Tables
Description
Improves efficiency and productivity. 10-gauge steel frame with 1in diameter steel balls set 1/4in high. Rotates products for quick positioning or inspection. Easily rotate or move packages, products, crates, and more with this Global Industrial™ Ball Transfer Table. Built for durability, it has a 10-gauge steel frame, 1in diameter steel balls, and 3in ball centers. Ideal for use at packaging and assembly stations, this table improves efficiency by quickly & easily moving stock & boxes from one place to another, while reducing wear and tear on equipment. Limited 1-Year Warranty. 880 lb. weight capacity. Table dimensions: 36inL x 24inW. Between frame width: 21in.
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
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated (5011333)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- KEEPER Reversible Banner, Yellow, "Oversize/Wide Load", 18"X84" w/ Grommets (4903)
- GLOBAL INDUSTRIAL 24inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293270)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 15inW Between Frame, 3in Ball Center (293269)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220204)
- ASHLAND CONVEYOR Ball Transfer Table, 12In L, 13BF (BTIT130104)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- Global Industrial Ball Transfer Conveying