Shop All Ball Transfer Tables
Global Industrial
36inL Ball Transfer Table, 15inW Between Frame, 3in Ball Center
Mfr # 293269
Zoro # G111970428
product price: $375.69
/ea
Free Shipping & Returns
$375.69
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
- Brand Global Industrial
- MFR # 293269
- Zoro # G111970428
- UPC # 707022499293
- Country of Origin China
- Category Ball Transfer Tables
Description
Improves efficiency and productivity. 10-gauge steel frame with 1in diameter steel balls set 1/4in high. Rotates products for quick positioning or inspection. Easily rotate or move packages, products, crates, and more with this Global Industrial™ Ball Transfer Table. Built for durability, it has a 10-gauge steel frame, 1in diameter steel balls, and 3in ball centers. Ideal for use at packaging and assembly stations, this table improves efficiency by quickly & easily moving stock & boxes from one place to another, while reducing wear and tear on equipment. Limited 1-Year Warranty. 880 lb. weight capacity. Table dimensions: 36inL x 18inW. Between frame width: 15in.
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
- ZORO SELECT Dock Plate, 2600 lb., 48 x 48 In. (4LGV9)
- ZORO SELECT Rigid Plat Castr, Glass Nyln, 5 in, 1000 lb (P21R-HNG050R-14)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black (EET1-902CW-10)
- GLOBAL INDUSTRIAL 36inL Ball Transfer Table, 21inW Between Frame, 3in Ball Center (293271)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- OMNI METALCRAFT Replacement 1" Diameter Stud Mount Ball 102106 for Omni Metalcraft Ball Transfer Conveyor Tables (102106)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 22BF (BTIT220403)
- ASHLAND CONVEYOR Ball Transfer Table, 48In L, 27BF (BTIT270404)
- Global Industrial Ball Transfer Conveying