Shop All Patio Dining Tables
Global Industrial
36in Round Outdoor Table, Steel Mesh, Gray
Mfr # 262080GY
Zoro # G911863777
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Color Gray
- Length 36 in
- Material Steel Mesh
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262080GY
- Zoro # G911863777
- UPC # 707022459471
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29 in |
Length | 36 in |
Width | 36 in |
Details
Color | Gray |
Material | Steel Mesh |
Item | Dining Table |
Assembly Required | Yes |
Description
Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ 36in Round Outdoor Table is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich gray powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Center 2in umbrella hole. Table measures 36in Diameter x 29inH. Max Capacity: 200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 52 041 14 (52 041 14-S)
- GILMOUR Garden Hose, 50 ft L, Gray (874501-1001)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- AFTERMARKET Crankshaft Pulley Fits John Deere 2510 2020 2520 2130 2630 410 401C (R80808)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- Global Industrial Patio Dining Tables