Shop All Patio Dining Tables
Global Industrial
36in Round Outdoor Table, Steel Mesh, Bronze
Mfr # 262080BZ
Zoro # G411863796
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Material Steel Mesh
- Color Bronze
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262080BZ
- Zoro # G411863796
- UPC # 707022459396
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 36 in |
Width | 36 in |
Height | 29 in |
Details
Material | Steel Mesh |
Color | Bronze |
Item | Dining Table |
Assembly Required | Yes |
Description
Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ 36in Round Outdoor Table is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich bronze powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Center 2in umbrella hole. Table measures 36in Diameter x 29inH. Max Capacity: 200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HACH AquaChek Trutest, Test Strips Refill (HA60118)
- STENS Transmission Filter Shop Pack 120-738-12 For Exmark Phazer 109-3321 (120-738-12)
- HARTELL Vcv-16 A3X-230, 277, A5X-115, 230, 460 C (VCV-16)
- SWISHER Blade-20 1/2 (9004)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- LANCASTER TABLE & SEATING 32'' x 32'' Matte Gray Outdoor Table with Umbrella Hole and 4 Barstools. (4273232TBU4G)
- Global Industrial Outdoor Tables