Shop All Patio Dining Tables
Global Industrial
36in Round Outdoor Table, 29inH, Expanded Metal, Black
Mfr # 278001BK
Zoro # G811864065
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Height 29 in
- Material Steel; Expanded Metal
- Color Black
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 278001BK
- Zoro # G811864065
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 36 in |
Height | 29 in |
Width | 36 in |
Details
Material | Steel; Expanded Metal |
Color | Black |
Item | Dining Table |
Assembly Required | Yes |
Description
Outdoor portable tables are ideal for food courts, cafeterias, pavilions, patios, and more. Table tops are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. Easy assembly. 1 Year Limited Warranty. Features: 36in round table top with thermoplastic finish. Table is 29in high. 4in tubular steel column. 21.6in diameter cast iron base with powder coat finish. Ultra-low maintenance. Tabletop accommodates up to 1-1/2in diameter umbrella pole. Portable mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- OREGON Oregon Mower Blade, 20-1/16" (91-452)
- DOGIPOT Pet Station, Complete, Al, 2"x2"x56" (1003A-L)
- FANMATS MLB St. Louis Cardinals Metal License Plate Frame (26720)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- Global Industrial Patio Furniture