Shop All Patio Dining Tables
Global Industrial
36in Round Outdoor Bar Height Table, 42inH, Green
Mfr # 278003GN
Zoro # G411863901
original price:
$594.99
8% off
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 36 in
- Width 36 in
- Material Steel; Expanded Metal
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 278003GN
- Zoro # G411863901
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 36 in |
Width | 36 in |
Height | 42 in |
Details
Color | Green |
Material | Steel; Expanded Metal |
Item | Bar Height Table |
Assembly Required | Yes |
Description
Outdoor portable bar height tables are ideal for bars, food courts, lounges, patios, and more. Table tops are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. Easy assembly. 1 Year Limited Warranty. Features: 36in round table top with thermoplastic finish. Table is 42in high. 4in tubular steel column. 21.6in diameter cast iron base with powder coat finish. Ultra-low maintenance. Tabletop accommodates up to 1-1/2in diameter umbrella pole. Portable mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Trailer Universal Roof Vent Cover / Lid with Included Hardware - White (RVA1549W)
- VALTERRA Valterra T1020-1 Waste Valve Cap - 3" with Capped 3/4" GHT, Black, Bulk (T1020-1)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 34" (55-919-011501-00)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Black Steel Frame (JJ-T146120-BRBK-GG)
- Global Industrial Patio Dining Tables