Shop All Patio Dining Tables
Global Industrial
36in Round Outdoor Bar Height Table, 42inH, Blue
Mfr # 278003BL
Zoro # G311863964
original price:
$607.99
8% off
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Expanded Metal
- Height 42 in
- Length 36 in
- Color Blue
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 278003BL
- Zoro # G311863964
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 42 in |
Length | 36 in |
Width | 36 in |
Details
Material | Steel; Expanded Metal |
Color | Blue |
Assembly Required | Yes |
Item | Bar Height Table |
Description
Outdoor portable bar height tables are ideal for outdoor bars, food courts, lounges, patios, and more. Table tops are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. Easy assembly. 1 Year Limited Warranty. Features: 36in round table top with thermoplastic finish. Table is 42in high. 4in tubular steel column. 21.6in diameter cast iron base with powder coat finish. Ultra-low maintenance. Tabletop accommodates up to 1-1/2in diameter umbrella pole. Portable mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Kwik Set Table, 35"L x 22"W x 33"H, 24 lb. (KPT172)
- DURAMAX Gable Roof Building 13x10 (30932)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- SUMMIT CHEMICAL Mosquito Dunks, 6 PK 00110, 6PK (110-12)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- ALATERRE FURNITURE Barton Eucalyptus Wood Outdoor Dining Table (80-OUTD-WD-DT)
- Global Industrial Patio Furniture