Shop All Keyboard and Mouse Trays & Covers
Global Industrial
360 Degree Rotating Mouse Tray, 8 x 8, Black
Mfr # 190289
Zoro # G908642903
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 in
- Depth 8 in
- Color Black
- Assembly Not required
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 190289
- Zoro # G908642903
- UPC # 707022069250
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 8 in |
Depth | 8 in |
Details
Color | Black |
Assembly | Not required |
Material | Steel |
Description
Durable steel constructionCan be mounted on the right or left of the keyboard tray or on work surface360° adjustability Easy to install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Battery for Simplex 4010 Fire Alarm Control Panel - 2 Pack (ML22-12MP21141114657)
- ILC Replacement For Trojan, L16GAc (L16G-AC)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- ILC Replacement for Electrochem 3b24-xa (3B24-XA ELECTROCHEM)
- GLOBAL INDUSTRIAL Keyboard Tray For Powered Laptop Carts (436994BK)
- HON Oversized Keyboard Platform/Mouse Tray, 30w x 10d, Black (H4028.P)
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- OFFICESOURCE Keyboard Systems Lift and Lock With Tear Drop (OSF710BK)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- Global Industrial Keyboard and Mouse Trays & Covers