Shop All Bollards
Global Industrial
36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete
Mfr # 652899M
Zoro # G609146519
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652899M
- Zoro # G609146519
- UPC # 707022013802
- Country of Origin China
- Category Bollards
Dimensions
Height | 36 in |
Details
Color | Yellow |
Item | Safety Bollard w/ Chain Slots |
Material | Steel |
Description
24H steel pipe bollards for existing concrete floors The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Base plates include 4 openings for mounting bolts sold separately. High visibility yellow powder coat finish. This style is designed to install on existing concrete floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RZC6)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 4 Dia. x 56H, Yellow (670522YL)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH (670582)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow (670591)
- GLOBAL INDUSTRIAL Spring Loaded Bollard, 42in H x 2-1/2in Diameter, Powder Coated Yellow (708176)
- GLOBAL INDUSTRIAL Collapsible Bollard, 4-1/4in Dia., 35-1/2in Extended Height, Yellow (670754)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow (670536M)
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- Global Industrial Warehouse Safety Guards & Protectors