Shop All Workbench Accessories
Global Industrial
36 Power Apron Center ETL
Mfr # 249512
Zoro # G609146410
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249512
- Zoro # G609146410
- UPC # 707022020749
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 36 in |
Details
Material | Steel |
Color | Gray |
Description
36W pre-wired panel includes circuit breaker with 8 grounded outlets, pilot light, 8' grounded cord and plug. No electrician is required for set up. For use with 72 bench only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- ZORO SELECT Ground Wire with C-Clamp and Clip P (08505)
- WALL CONTROL Expanded Industrial Pegboard Kit, Grey/Black (35-IWRK-800-GB)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL 10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue (606797BL)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- Global Industrial Workbench Accessories