Shop All Bin Cabinets
Global Industrial
36 in W, 72 in H, 18 D
Mfr # 500139
Zoro # G208589168
product price: $678.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18
- Overall Height 72 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 500139
- Zoro # G208589168
- UPC # 707022334693
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Cabinet measures 36W x 18D x 72H. Image shows the 48W x 24D x 78H cabinet with 20 bins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (30098YELLO)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- AKRO-MILS Cabinet Drawer, 19-Series, Grey (20909)
- Global Industrial Bin Cabinets